0 items

Capital Lighting Fixture Braylon 100W 3-Light Chandelier

C414131331

Color Finish

Starting at $166.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A Capital Lighting Fixture Company.
  • Canopy dimensions: 5"W x 0.75"H
  • Dimensions: 18-1/4" W x 19" H
  • Includes: 10' Chain; 12' Wire
  • Requires three 100W medium bulbs
  • Three light chandelier in Brushed Nickel finish with Soft White glass
  • UL listed and rated for Dry locations.

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Braylon
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
18-1/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Soft White
Height
19 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Traditional
Material
Glass, Metal
Maximum Temperature
105
NEMA Specifications
No
Number Of Lights
3
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
100
Width
18-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday