Capital Lighting Fixture

100W 3-Light Medium E-26 Base Incandescent Bath Vanity Light in Winter Gold

Part #C8333WG145  |  Manufacturer Part #8333WG-145

Color/Finish:
Winter Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Winter Gold

Color Finish Category: Gold Tones

Depth: 7-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Soft White

Height: 7-1/4 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Modern

Number Of Lights: 3

UL Listed: Yes

Watts: 100

Width: 25-1/4 in