0 items

Capital Lighting Fixture Braylon 100W 3-Light Medium E-26 Base Incandescent Vanity

C114131331

Color Finish

Starting at $103.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A Capital Lighting Fixture Company.
  • Backplate dimensions: 8"W x 5"H x 0.75"E
  • Dimensions: 21-1/2" W x 8-1/4" H x 6-3/4" Ext
  • Requires three 100W medium bulbs
  • Three light vanity fixture in Bronze finish with Soft White glass
  • UL listed and rated for Damp locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Braylon
Color Finish
Bronze
Color Finish Category
Bronze Tones
Depth
6-3/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Soft White
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass, Metal
Maximum Temperature
105
NEMA Specifications
No
Number Of Lights
3
Power Source
Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
100
Width
21-1/2 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday