0 items

Capital Lighting Fixture Vanity 100W 3-Light Vanity with Clear Glass

C121831432

Color Finish

Starting at $144.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate dimensions: 5"W x 5"H x 1"E
  • Dimensions: 23 "W x 10 "H x 7-1/4 "D
  • Requires three E26 Medium bulbs with a max wattage of 100 W per socket.
  • UL listed and rated for Damp locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Vanity
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
23 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
10 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass, Metal
Maximum Temperature
200
NEMA Specifications
No
Number Of Lights
3
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
100
Width
23 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday