Capital Lighting Fixture Stanton 100W 5-Light Medium Incandescent Chandelier with Soft White Glass Shade
C4035212
Color Finish
SPECIFICATIONS
- Bulb Type
- Incandescent
- CSA Certified
- No
- Collection
- Stanton
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- Soft White
- Height
- 20-1/2 in
- Installation Type
- Ceiling Mount
- Light Bulb Base Type
- Medium E-26
- Lighting Style
- Classic
- Material
- Steel
- Number Of Lights
- 5
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 100
- Width
- 27 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday