0 items

Capital Lighting Fixture Tanner 100W 9-Light Chandelier

C420091

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A Capital Lighting Fixture Company.
  • Canopy dimensions: 5"W x 0.75"H
  • Dimensions: 31-1/4 "W x 32-3/4 "H x 31-1/4 "D
  • Includes: 10' Chain; 12' Wire
  • Nine light Chandelier in Bronze finish.
  • Requires nine E26 Medium bulbs with a max wattage of 100 W per socket.
  • UL listed and rated for Dry locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Tanner
Color Finish
Bronze
Color Finish Category
Bronze Tones
Depth
31-1/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Height
32-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ST18
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Urban
Material
Metal
NEMA Specifications
No
Number Of Lights
9
Power Source
Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
100
Width
31-1/4 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday