Capital Lighting Fixture 11-1/2 in. 1-Light Semi-Flush Mount Ceiling Fixture

C3533134

Color Finish

Starting at $102.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy dimensions: 5"W x 1.25"H
  • Dimensions: 10-1/2 "W x 11-1/2 "H x 10-1/2 "D
  • One light Flush and Semi-Flush in Aged Brass finish with Clear glass.
  • Requires one E26 Medium bulb with a max wattage of 60 W per socket.
  • UL listed and rated for Dry locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Color Finish
Aged Brass
Color Finish Category
Brass Tones
Depth
10-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
11-1/2 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount, Semi-flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ST18
Lighting Direction
Down Lighting
Material
Glass, Metal
Maximum Temperature
200
NEMA Specifications
No
Number Of Lights
1
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
75
Width
10-1/2 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday