Capital Lighting Fixture

11-1/2 in. 75W 1-Light Medium E-26 Incandescent Ceiling Light with Soft White Glass in Burnished Bronze

Part #C3533BB129  |  Manufacturer Part #3533BB-129

Color/Finish:
Burnished Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light semi-flush fixture in Burnished Bronze
  • Dimensions: 10-1/2" W x 11-1/2" H
  • Requires one E26 Medium bulb with a max wattage of 75 W per socket.
  • Canopy dimensions: 5"W x 1"E
  • UL listed and rated for Dry locations.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Color Finish: Burnished Bronze

Color Finish Category: Bronze Tones

Depth: 10-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Milk

Height: 11-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: ST18

Lighting Direction: [Down Lighting, Ambient Lighting]

Lighting Style: Transitional

Material: [Metal, Glass]

Maximum Temperature: 200

NEMA Specifications: No

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 75

Width: 10-1/2 in

Wire Gauge: 18 ga