Capital Lighting Fixture 11 in. 2-Light Ceiling Light Fixture in Brushed Nickel

C2761BN

Manufacturer Part #: 2761BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Two light ceiling fixture in Brushed Nickel
  • Dimensions: 11" W x 5-1/2" H

SPECIFICATIONS

Bulb Type
Incandescent
Glass Type
Soft White
Height
5 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
11 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday