0 items

Capital Lighting Fixture Ellis 12 in. 2-Light Sconce

C4546566

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate dimensions: 8" W x 6-1/4" H x 3/4" Ext
  • Dimensions: 10" W x 12" H x 5" Ext
  • Ellis collection
  • Requires four 60W E26 medium bulbs
  • Two light sconce in Antique Silver
  • UL listed and rated for dry locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Ellis
Color Finish
Antique Silver
Color Finish Category
Silver Tones
Depth
5 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Fabric
Height
12 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
40
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday