0 items

Capital Lighting Fixture Chapman 12 in. 3-Light Semi-Flushmount Ceiling Fixture with Soft White Glass Shade

C3947SW

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy dimensions: 5-1/2" W x 1" Ext
  • Chapman collection
  • Dimensions: 24" W x 27-1/2" H
  • Requires three 100W E26 medium bulbs
  • Three light semi-flush fixture in Burnished Bronze
  • UL listed and rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Chapman
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Depth
24 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Soft White
Height
27-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday