0 items

Capital Lighting Fixture Ellis 13-1/2 in. 2-Light Candelabra E-12 Base Incandescent Mini Pendant

C4544579

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy dimensions: 5" W x 1" Ext
  • Dimensions: 10" W x 13-1/2" H
  • Ellis collection
  • Requires four 60W E26 medium bulbs
  • Two light pendant in Antique Silver
  • UL listed and rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Ellis
Color Finish
Antique Silver
Color Finish Category
Silver Tones
Depth
10 in
ETL Listed
No
Energy Star Compliant
No
Height
13-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday