0 items

Capital Lighting Fixture Ansley 14-3/4 in. 3-Light Ceiling Fixture

C2325SW

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dimensions: 14-3/4" W x 5-1/4" H
  • Requires three 60W E26 medium bulbs
  • Three light flush mount in Sable
  • UL listed and rated for damp locations
  • UL listed and rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ansley
Color Finish
Sable
Color Finish Category
Browns
Depth
14-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Soft White
Height
5-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
14-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday