Capital Lighting Fixture 19 in. 13 W 2-Light Semi-Flush Mount Ceiling Fixtures in Burnished Bronze

C2749BB

Color Finish

(Pricing is for Burnished Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Glass Type
Mist Scavo
Height
14 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
Volts
120V
Watts
100
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday