0 items

Capital Lighting Fixture Ashford 2-Light 40W Outdoor Wall Lantern

C9781

Color Finish

Starting at $92.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dimensions: 7" W x 15-1/4" H x 8-1/2" D
  • Two lamp outdoor wall lantern in Tortoise

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ashford
Color Finish
Tortoise
Color Finish Category
Browns
Depth
8-1/2 in
Glass Type
Hammered
Height
15-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Cast Aluminum
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
120
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday