0 items

Capital Lighting Fixture Alexander 2-Light 60W Wall Sconce

C8062

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Alexander collection
  • Backplate dimensions: 5" H x 5" W x 3/4" Ext
  • Dimensions: 11-1/2" W x 11-1/2" H x 4" Ext
  • Requires four 60W E26 medium bulbs
  • Two light sconce in Winter Gold
  • UL listed and rated for dry locations

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
CSA Certified
No
Collection
Alexander
Color Finish
Winter Gold
Color Finish Category
Gold Tones
Depth
4 in
ETL Listed
No
Energy Star Compliant
No
Height
11-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting
Lighting Style
Classic
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
11-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday