0 items

Capital Lighting Fixture 2-Light Vanity Fixture

C8512216

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate dimensions: 6.15"W x 5"H x .75"E
  • Dimensions: 13-1/4" W x 6-3/4" H x 6-3/4" D
  • Requires two 75W E26 medium bulbs
  • Two light vanity fixture in Brushed Nickel
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-3/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Soft White
Height
6-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Urban
Material
Glass, Metal
Maximum Temperature
200
NEMA Specifications
No
Number Of Lights
2
Power Source
Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
75
Width
13-1/4 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday