Capital Lighting Fixture

20 in. 100W 3-Light Medium E-26 Incandescent Pendant Light with Canopy Kit in Burnished Bronze

Part #C2720BB  |  Manufacturer Part #2720BB

Color/Finish:
Burnished Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three light pendant with canopy kit in Burnished Bronze
  • Dimensions: 20" W x 20-3/4" H
  • Requires three 100W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Includes: 6'Chain; 10'Wire

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Cable or Wire Type: SPT-1

Color Finish: Burnished Bronze

Color Finish Category: Bronze Tones

Depth: 20 in

Diameter: 20 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Mist Scavo

Height: 20-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: [Ambient Lighting, Down Lighting]

Lighting Style: Transitional

Material: Metal

Number Of Lights: 3

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Wire Gauge: 18 ga