Capital Lighting Fixture

20 in. 4-Light Mini Candelabra E-11 Base Chandelier in French White

Part #C4802FWCR  |  Manufacturer Part #4802FW-CR

Color/Finish:
French White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four light mini chandelier with French White finish
  • Dimensions: 14-1/2" W x 20" H
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • UL listed and rated for damp environments

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Color Finish: French White

Color Finish Category: Whites

Depth: 14-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 20-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Crystal, Metal

Maximum Temperature: 105

NEMA Specifications: No

Number Of Lights: 4

Power Source: AC, Electric

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 14-1/2 in

Wire Gauge: 18 ga