0 items

Capital Lighting Fixture Midtown 21-1/4 in. 40W 2-Light Foyer Fixture with Frosted Diffuser Glass Shade

C9047478

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy dimensions: 5" W x 1" Ext
  • Dimensions: 11" W x 21-1/4" H
  • Midtown collection
  • Requires two 40W candelabra bulbs
  • Two light foyer fixture in Polished Nickel
  • UL listed and rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Midtown
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
11 in
Energy Star Compliant
No
Glass Type
Frosted Diffuser
Height
21-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Style
Transitional
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
40
Width
11 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday