0 items

Capital Lighting Fixture Morgan 22-3/4 in. 4-Light Foyer

C7001

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy dimensions: 5" W x 1" Ext
  • Dimensions: 12" W x 22-3/4" H
  • Four light small foyer in Polished Nickel
  • Morgan collection
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Morgan
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
12 in
Energy Star Compliant
No
Height
22-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Modern
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
60
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday