0 items

Capital Lighting Fixture Stanton 23 in. 100W 3-Light Pendant Fixture with Mist Scavo Glass Shade

C4038

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy dimensions: 5" W x 1" Ext
  • Dimensions: 20-1/2" W x 23" H
  • Requires three 100W E26 medium bulbs
  • Stanton collection
  • Three light pendant in Brushed Nickel
  • UL listed and rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Stanton
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
20-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Soft White
Height
23 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Classic
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
20-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday