0 items

Capital Lighting Fixture HomePlace 24-1/4 in. 4-Light Candelabra E-12 Base Incandescent Pendant

C317542

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A Capital Lighting Fixture Company.
  • Canopy dimensions: 5"W x 1"H
  • Dimensions: 23" W x 24-1/4" H
  • Four light orb pendant in Bronze finish
  • Includes: 10' Chain; 12' Wire
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
HomePlace
Color Finish
Bronze
Color Finish Category
Bronze Tones
Depth
23 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
24-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Metal
NEMA Specifications
No
Number Of Lights
4
Power Source
Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
23 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday