0 items

Capital Lighting Fixture Jameson 24 in. 5-Light Medium E-26 Base Chandelier

C414351333

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A Capital Lighting Fixture Company.
  • Canopy dimensions: 5"W x 0.75"H
  • Dimensions: 26" W x 24" H
  • Five light chandelier in Brushed Nickel finish with Soft White glass
  • Includes: 10' Chain; 12' Wire
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Jameson
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
26 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Soft White
Height
24 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Glass, Metal
NEMA Specifications
No
Number Of Lights
5
Power Source
Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
100
Width
26 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday