0 items

Capital Lighting Fixture Parker 25 in. 6-Light Candelabra Pendant

C4656603

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy dimensions: 5-1/2" W x 3/4" Ext
  • Dimensions: 36-1/4" W x 25" H x 20" D
  • Includes 10' chain and 15' wire
  • Parker collection
  • Requires six 60W candelabra bulbs
  • Six light island fixture in Polished Nickel
  • UL listed and rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Parker
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
20 in
ETL Listed
No
Energy Star Compliant
No
Height
25 in
Installation Type
Ceiling Mount
Length
20 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
60
Width
36-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday