0 items

Capital Lighting Fixture Brayden 26-1/2 in. 6-Light Candelabra E-12 Base Incandescent Pendant

C4906

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brayden collection
  • Canopy dimensions: 5" W x 1" Ext
  • Dimensions: 25-3/4" W x 26-1/2" H
  • Requires four 60W E26 medium bulbs
  • Six light pendant with Polished Nickel finish
  • UL listed and rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Brayden
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
25-3/4 in
ETL Listed
No
Energy Star Compliant
No
Height
26-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Urban
Material
Steel
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
60
Width
25-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday