0 items

Capital Lighting Fixture Morgan 26-3/4 in. 4-Light Foyer

C7002

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dimensions: 15" W x 26-3/4" H
  • Four light foyer fixture in Polished Nickel
  • Morgan collection
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Morgan
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
15 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Height
26-3/4 in
Installation Type
Ceiling Mount
Length
15 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Modern
Material
Metal
NEMA Specifications
No
Number Of Lights
4
Power Source
Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
15 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday