Capital Lighting Fixture

28-1/4 in. 60W 6-Light Candelabra E-12 Incandescent Pendant in Aged Metal

Part #C325761AM  |  Manufacturer Part #325761AM

Color/Finish:
Aged Metal

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Six light fixture in Aged Metal finish with None glass.
  • UL Listed and rated for Dry locations.
  • Dimensions: 22 in W x 65.25 in H x 28.25 in E
  • Requires 6 E12 Candelabra bulbs (not included) for lamping.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Cable or Wire Type: SPT-1

Color Finish: Aged Metal

Color Finish Category: Greys

Depth: 28-1/4 in

Diameter: 28-1/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 63-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Contemporary

Material: Metal

Number Of Lights: 6

Power Source: AC, Electric

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 28-1/4 in

Wire Gauge: 18 ga