0 items

Capital Lighting Fixture Belmont 28 in. 100 W 5-Light Medium Chandelier

C3415287

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 25" D x 28" H
  • Mist Scavo glass
  • Requires five medium base lamps, up to 100W
  • UL listed for dry environments

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Belmont
Color Finish
Creek Stone
Color Finish Category
Greys
Glass Type
Mist Scavo
Height
28 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional
Number Of Lights
5
UL Listed
Yes
Watts
500
Width
25-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday