Capital Lighting Fixture 3-3/4 x 12 in. 2-Light Ceiling Fixture in White with White Faux Alabaster Glass Shade

C2822FFAL

Color Finish

(Pricing is for Multiple)

$45.03

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Dimensions: 12" W x 3-3/4" H
  • Includes multiple clip finish options
  • Requires two 60W medium type B A15 bulbs
  • Two light ceiling fixture with White Faux Alabaster glass shade
  • UL listed and rated for Damp locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Color Finish
Multiple
Color Finish Category
Brass Tones
Depth
12 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Alabaster
Height
3-3/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A15
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Modern
Material
Glass, Metal
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
2
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
60
Width
12 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday