0 items

Capital Lighting Fixture Ashford 3-Lamp Outdoor Hanging Lantern

C9786

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dimensions: 10-1/4" W x 21-3/4" H
  • Three lamp outdoor hanging lantern in Tortoise

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ashford
Color Finish
Tortoise
Color Finish Category
Browns
ETL Listed
No
Energy Star Compliant
No
Glass Type
Hammered
Height
21-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
10-1/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday