0 items

Capital Lighting Fixture Main Street 3-Light 60W Wall Lantern

C9834

Color Finish

Starting at $102.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate dimensions: 7.01"L x 4.49"W x 1.02"E
  • Dimensions: 9-1/2" W x 19" H x 10" D
  • Requires three 60W candelabra bulbs
  • Three light wall lantern in Black
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Main Street
Color Finish
Black
Color Finish Category
Blacks
Depth
10 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Antique
Height
19 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting
Lighting Style
Classic
Material
Glass, Metal
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
3
Power Source
Electric
UL Listed
Suitable for Wet Locations
Volts
120V
Watts
60
Width
9-1/2 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday