0 items

Capital Lighting Fixture Langley 3-Light Ceiling Mount Island Light

C812231

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy dimensions: 5" W x 1" Ext
  • Dimensions: 44" W x 31" H x 13" Ext
  • Includes 10' chain and 15' wire
  • Langley collection
  • Requires four 60W E26 medium bulbs
  • Three light island with Brushed Nickel finish and glass diffuser
  • UL listed and rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Langley
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
13 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Diffuser
Height
31 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Urban
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
44 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday