0 items

Capital Lighting Fixture Blakely 3-Light Foyer

C9481CR

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy dimensions: 5.4"W x 1.25"E
  • Dimensions: 12-1/4" W x 17-3/4" H
  • Includes 10' chain and 15' wire
  • Includes: 10' Chain; 15' Wire
  • Requires three 60W candelabra bulbs
  • Three light foyer fixture
  • UL listed and rated for Dry locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Blakely
Color Finish
Antique Gold
Color Finish Category
Gold Tones
Depth
12-1/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Height
17-3/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Traditional
Material
Crystal, Metal
NEMA Specifications
No
Number Of Lights
3
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
12-1/4 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday