0 items

Capital Lighting Fixture Covington 3-Light Foyer Fixture

C9401

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy dimensions: 5" W x 1" Ext
  • Covington collection
  • Dimensions: 16" W x 24-1/4" H
  • Requires three 60W candelabra bulbs
  • Three light foyer fixture in Antique Nickel
  • UL listed and rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Covington
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Depth
16 in
Energy Star Compliant
No
Glass Type
Hand Blown
Height
24-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Transitional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday