0 items

Capital Lighting Fixture Main Street 3-Light Hanging Lantern

C9836

Color Finish

Starting at $94.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dimensions: 9-1/2" W x 15" H
  • Three light hanging lantern in New Tortoise

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Main Street
Color Finish
New Tortoise
Color Finish Category
Browns
Energy Star Compliant
No
Glass Type
Seeded
Height
15 in
Lighting Style
Classic
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
40
Width
9-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday