0 items

Capital Lighting Fixture Alexander 3-Light Medium E-26 Base Semi-Flushmount Fixture

C4743610

Color Finish

Starting at $276.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy dimensions: 5"W x 1"E
  • Dimensions: 18" W x 12" H
  • Requires four 60W E26 medium bulbs
  • Three light semi-flush mount ceiling in Winter Gold
  • UL listed and rated for Dry locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Alexander
Color Finish
Winter Gold
Color Finish Category
Gold Tones
Depth
18 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear, White
Height
12 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Classic
Material
Fabric, Glass, Metal
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
3
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
100
Width
18 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday