0 items

Capital Lighting Fixture 3-Light Outdoor Ceiling Fixture

C9802

Color Finish

Starting at $42.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 60W C Bulbs Required
  • Outdoor Fixture; Clear Beveled Glass
  • White; W: 11" H: 6.5"

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Glass Type
Clear Beveled
Height
6-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Lighting Style
Traditional
Number Of Lights
3
Watts
60
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday