0 items

Capital Lighting Fixture Midtown 3-Light Pendant

C3910457

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy dimensions: 5-1/2" W x 1-3/4" Ext
  • Dimensions: 18" W x 50-1/2" H
  • Midtown collection
  • Requires three 60W E26 medium bulbs
  • Three light pendant in Matte Nickel
  • UL listed and rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Midtown
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Depth
18 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted Diffuser
Height
50-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday