0 items

Capital Lighting Fixture Midtown 3-Light Semi-Flush Ceiling Fixture

C3914459

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dimensions: 17" W x 13" H
  • Midtown collection
  • Requires three 60W E26 medium bulbs
  • Three light semi-flush fixture in Matte Nickel
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Midtown
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Depth
17 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
13 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Classic
Material
Fabric, Glass, Metal
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
3
Power Source
Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
60
Width
17 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday