0 items

Capital Lighting Fixture Axis 30-1/2 in. 6-Light Pendant with Crystals Included

C4236CR

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Axis collection
  • Canopy dimensions: 5" W x 1" Ext
  • Dimensions: 30" W x 30-1/2" H
  • Requires six 60W candelabra bulbs
  • Six light orb pendant with crystals in Winter Gold
  • UL listed and rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Axis
Color Finish
Winter Gold
Color Finish Category
Gold Tones
Depth
30 in
ETL Listed
No
Energy Star Compliant
No
Height
30-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Style
Urban
Material
Steel
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
60
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday