31-1/2 in. 60W 3-Light Foyer Fixture in Matte Nickel with Seeded Glass Shade

You last purchased this on
 
Capital Lighting

31-1/2 in. 60W 3-Light Foyer Fixture in Matte Nickel with Seeded Glass Shade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

31-1/2 in. 60W 3-Light Foyer Fixture in Matte Nickel with Seeded Glass Shade

  • Fast #
  • Part #C9310MN
  • Item #3173286
  • Manufacturer Part #9310MN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 17" W x 31-1/2" H
  • Requires three 60W candelabra bulbs
  • Three light foyer fixture in Matte Nickel
  • Includes: 10'Chain; 15'Wire
  • UL listed and rated for Dry locations.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Color Finish Category:
Nickel Tones
Color Finish Name:
Matte Nickel
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
31-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
NEMA:
No
Number of Lights:
3
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
17 in
Wire Gauge (AWG):
18 ga