Capital Lighting Fixture 31-1/2 in. 60W 3-Light Foyer Fixture with Seeded Glass Shade

C9310

Color Finish

Starting at $274.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dimensions: 17" W x 31-1/2" H
  • Includes: 10'Chain; 15'Wire
  • Requires three 60W candelabra bulbs
  • Three light foyer fixture in Matte Nickel
  • UL listed and rated for Dry locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Depth
17 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
31-1/2 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Transitional
Material
Glass, Metal
NEMA Specifications
No
Number Of Lights
3
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
17 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday