Capital Lighting Fixture

32 x 32 in. Wall Mount Round Framed Mirror in Mystic

Part #CM303085  |  Manufacturer Part #M303085

Size:

32 in x 32 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decorative mirror in Mystic
  • Dimensions: 32 in W x 32 in H x 1 in E

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Color Finish: Mystic

Color Finish Category: Gold Tones

Depth: 1 in

ETL Listed: No

Energy Star Compliant: No

Height: 32 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Material: Glass

Power Source: [Electric, AC]

Product Type: Mirror

Shape: Round

Size: 32 in x 32 in

Style: Traditional

UL Listed: Suitable for Wet Locations

Width: 32 in