Capital Lighting Fixture

33-3/4 x 33-3/4 in. Decorative Mirror in Capital Gold

Part #CM343402  |  Manufacturer Part #M343402

Size:

33-3/4 in x 33-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decorative Mirror in Capital Gold finish.
  • Dimensions: 33.75 in W x 33.75 in H x 1 in E

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Color Finish: Capital Gold

Color Finish Category: Gold Tones

Depth: 1 in

ETL Listed: No

Energy Star Compliant: No

Height: 33-3/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Material: Glass, Metal

Power Source: AC, Electric

Product Type: Mirror

Shape: Square

Size: 33-3/4 in x 33-3/4 in

UL Listed: Suitable for Dry Locations

Weight: 30

Width: 33-3/4 in