360W 6-Light Candelabra E-12 Incandescent Foyer Pendent in Polished Nickel

You last purchased this on
 
Capital Lighting

360W 6-Light Candelabra E-12 Incandescent Foyer Pendent in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

360W 6-Light Candelabra E-12 Incandescent Foyer Pendent in Polished Nickel

  • Fast #
  • Part #C526161PN
  • Item #7542107
  • Manufacturer Part #526161PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UL Listed and rated for Dry locations.
  • Dimensions: 27.75 in W x 30.5 in H x 27.75 in E
  • Six light fixture in Polished Nickel finish with None glass.
  • Requires 6 E12 Candelabra bulbs (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Cable or Wire Type:
SPT-1
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
30-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Metal
Number of Lights:
6
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
27-3/4 in
Wire Gauge (AWG):
18 ga