Capital Lighting Fixture 38 x 26 in. Metal Mirror in Brushed Nickel

CM3826

Manufacturer Part #: M382656

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Decorative metal mirror in Brushed Nickel
  • Dimensions: 26" W X 38" H X 1-1/4" Ext
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for dry locations

SPECIFICATIONS

Depth
1-1/4 in
Glass Type
Beveled
Height
38 in
Installation Type
Wall Mount
Width
26 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday