Capital Lighting Fixture

4-1/2 in. Mist Scavo Glass Shade (Less Lip)

Part #CG256  |  Manufacturer Part #G256

Glass Type:

Mist Scavo
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Glass Type: Mist Scavo

Height: 4-1/2 in

Lighting Style: Traditional

Material: Glass

Width: 6 in