0 items

Capital Lighting Fixture 4-Light 60W Ceiling Fixture

C214141

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dimensions: 13" W x 12-3/4" H
  • Four light ceiling mount with Brushed Nickel finish and Clear glass
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Damp locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
13 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
12-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Down Lighting
Material
Glass, Metal
Maximum Temperature
200
NEMA Specifications
No
Number Of Lights
4
Power Source
Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
60
Width
13 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday