0 items

Capital Lighting Fixture Capital Foyers 4-Light Foyer Fixture

C522741

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Capital Foyers
Color Finish
Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Installation Type
Ceiling Mount
Lighting Style
Contemporary
Number Of Lights
4
UL Listed
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday